Shop All Sieves
Endecotts
Reciever, 8 In Dia,
Mfr # 008BRASREC
Zoro # G8673621
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Outside Dia. 8 in
- Frame Material Brass
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 8 in |
Details
Item | Receiver |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Description
Receiver, Stainless Steel Screen Material, Brass Frame Material, Outside Dia. 8 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- SCIENSCOPE Dual Arm Boom Stand (SB-BM2-D0)
- PREMIERE Dispenser, Paraffin, 2.3 Gallon (XH-4002)
- AMS Sand/Silt Dredge, 5 Pound, Stainless Steel (445.70)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- ENDECOTTS Test Sieve, 180 Microns, 3 In Dia, 80MeshSz (003SAW.180)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- ADVANTECH Pan, Brass, 12 In Dia, 3 1/2 In D (PB12F)
- Endecotts Lab Filters & Sieves