Shop All Showerhead and Tub Accessories
Encore
Wall, Shower Head, Chrome Plated, Wall
Mfr # SS20-2000
Zoro # G1784596
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight Construction
- Flow Rate 2.0 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # SS20-2000
- Zoro # G1784596
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Height | 2-5/8" |
Width | 2-5/8" |
Face Dia. | 2-13/16" |
Manufacturers Warranty Length | 2 yr |
Fixed Showerhead Width | 2 5/8 in |
Connection Size | 1/2 in |
Description
Showerhead, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 7/8 in, Fixed Showerhead Width 2 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 2 yr, Encore, SaniShower, Saniguard, 1/2 in FNPT, ABS Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 2" Coupler x 2" Female NPT (BULK-CGF-127)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-015X)
- HASTINGS HOME Hastings Home Bathroom Storage Cabinet - White (752372JYF)
- HOT BOX Valve Enclosure, Unheated, R8, 27 In. (LF013027023)
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5808)
- ENCORE Wall Mount, Shower Hose, White Vinyl (SS15-Y010-72)
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5806)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Nickel (26314-BN)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- DELTA Other Trim Nut - Diverter - Integrated Series (RP84932CZ)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- Encore Showerhead and Tub Accessories