Shop All Showerhead and Tub Accessories
Encore
Wall Mount, Shower Hose, White Vinyl
Mfr # SS15-Y010-72
Zoro # G2921441
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Couplings
- Features Includes SANIGUARD Antimicrobial Coating
- Finish White Vinyl
- Connection 1/2"-14 NPSM
- Length (In.) 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # SS15-Y010-72
- Zoro # G2921441
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 72 |
Length | 72 in |
Manufacturers Warranty Length | 2 yr |
Connection Size | 1/2 in |
Size | 72 in |
Description
Shower Hose, Non CEC Compliant, Connection Size 1/2 in, NPSM, Finish White, For Use With Handheld Showerheads, Plastic, Encore, Shower Connection Type 1/2 in NPSM, 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1" Wall (DGS13810)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500357816)
- AMERICAN STANDARD Urinal, Top Spud Inlet, White (6042001EC.020)
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5806)
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5808)
- MOEN M-Pact w/Posi-Temp 1/2" Cc Ips Conn Pressure Balancing (62345)
- KOHLER Assembly, Diverter (1284448-CP)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002EX)
- TOTO Check Valve For Soap (190522R)
- Encore Showerhead and Tub Accessories