Shop All Showerheads and Tub Faucets
Encore
Wall Mount, Shower Arm, Chrome Plated
Mfr # SS05-0200
Zoro # G3029214
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flange
- Finish Chrome Plated
- Height 1-1/2"
- Width 2-5/8"
- Connection 1/2"-14 NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # SS05-0200
- Zoro # G3029214
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 1-1/2" |
Width | 2-5/8" |
Length | 6 in |
Length (In.) | 6 |
Size | 6 in |
Connection Size | 1/2 in |
Description
Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPSM, Finish Chrome, For Use With Wall-Mounted Showerheads, For Use with Series Not Specified, Brass, Encore, Shower Connection Type 1/2 in NPSM, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40020)
- MOEN Adler 1H Shower Fct Chrm (82604)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2Inx1/4In (GAME-84)
- MOEN Standard Tub/Shower (2919EP)
- ENCORE Handheld, Hand Shower, White (SS10-0100)
- ENCORE Handheld w/Shutoff, Hand Shower, White (SS10-0200)
- TEMPLETON 9D00010321 Stem Glacier Bay Cartridge for Single Handle Faucet (TE150940)
- TOTO Square Handshower Wall-Mount, Polished Chrome (TBW02014U#CP)
- WHEDON Shower Arm Adptr Pfister (PF1C)
- KOHLER Purist Multifunction Handshower 1.75Gpm (22166-G-2MB)
- KOHLER Composed Deck-Mount Bath Faucet, Lever (73081-4-BN)
- Encore Showerheads and Tub Faucets