Shop All Sink Drains
Encore
Twist Handle Waste Drain with Overflow
Mfr # D50-7215-IB
Zoro # G5365223
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Linear
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # D50-7215-IB
- Zoro # G5365223
- UPC # 887882226434
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 15 in |
Overall Diameter | 4 3/8 in |
Body Height | 15 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Drain Assembly, Grate Finish Nickel Plated, Outlet Location Bottom, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Standards CSA, Strainer Type Flat Strainer, Shape Rectangular, Body Height 15 in, Connection Thread Type NPS, Grate Material Stainless Steel, Basin Finish Nickel, Grate Surface Type Flat, Color Silver, Connection Type Threaded, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VME8)
- SLOAN 1.6 gpf, Polished Chrome, Water Closet Regal 111 Xl Yo Flush Valve (3980012)
- SMITH-COOPER Flanged Red 90, Duc. Iron, 150lb, 4X2-1/2" (4319001716)
- ORION 0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly (WA-3)
- ENCORE 1-1/2" x 2" Pipe Dia., 316 Stainless Steel, Crumb Cup, Rotary Handle Waste Drain (DSS-8000)
- ENCORE 2" x 1/2" Pipe Dia., Cast Bronze, Crumb Cup, Rotary Handle Waste Drain (DBN-8000)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain (D10-7400)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Strainer, Lever Handle Waste Drain with Overflow (D10-7415-IB)
- PLUMB PAK EXTENSION TUBE 1-1/2X8"" (PP40-8W)
- WATERWAY PLASTICS Waterway Plastics WW5500240B 0.75 in. Drain Cap with Gasket Assembly (WW5500240B)
- Encore Sink Drains