Shop All Bathtub Parts & Accessories
Encore
Tub and Shower Handle
Mfr # SS15-Y010-60
Zoro # G8683187
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Handheld Showers
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # SS15-Y010-60
- Zoro # G8683187
- UPC # 887882047114
- Country of Origin China
- Category Bathtub Parts & Accessories
Details
Item | Tub and Shower Handle |
For Use With | Handheld Showers |
Ligature Resistant | No |
Description
Tub and Shower Handle, For Use With Handheld Showers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Strainer 2.2 gpm (45220000)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- ZORO SELECT 304 Stainless Steel Tee, 1 in x 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT x Female NPT (40TE111N010)
- PARKER 1" A-LOK 316 SS Union Tee (16ET16-316)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- FLIP-IT Polished Brass Tub Stopper, Polished Brass Tub Stopper (20-150)
- OMEGA NATIONAL Omega National NPFS0130OUF1 30 in. Long Floating Red Oak Shelf (NPFS0130OUF1)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Chrome (38190-CP)
- WATCO 1.865" Overall Dia. x 11.5" Threads x 1.25" Innovator Overflow and Push Pull Bath Closure, Chrome (91100-PP-CP)
- WATCO 1-Hole Bath Overflow Plate Kit, Brushed Nickel (18003-BN)
- Encore Bathtub Faucets & Accessories