Shop All Faucet Repair and Maintenance
Encore
Spray Valve Kit, 7/8-20 UNS, Brass
Mfr # KL50-0220-12G
Zoro # G710764114
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Encore
- Finish Chrome
- Material of Construction Brass
- Standards NSF
- Includes Grip, Hose Adapters, Universal Spray Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KL50-0220-12G
- Zoro # G710764114
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Connection Size | 7/8-20 UNS |
Length (In.) | 12 in |
Details
Fits Brand | Encore |
Finish | Chrome |
Material of Construction | Brass |
Standards | NSF |
Includes | Grip, Hose Adapters, Universal Spray Head |
Connection Type | Male |
Item | Spray Valve Kit |
Flow Rate | 1.2 gpm |
Color | Black, Silver |
Description
Spray Valve Kit, Includes Grip, Hose Adapters, Universal Spray Head, Flow Rate 1.2 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A205A2F)
- LASCO FITTINGS Lasco Fittings V40311N 4 in. Butterfly Valve with Lever Handle (V40311N)
- BRONDELL Side-Mounted All Metal Attachable Bidet with Adjustable Spray Wand, Ambient Temperature (SMB-15)
- ENCORE Faucet Control Valve, 2.2 gpm (KL91-0100)
- ENCORE Retrofit Handle, 3 In, Saniguard, PR (K94-0110-PR)
- ENCORE Metering Handle, Chrome Plated, Zinc (K95-0200)
- ENCORE Retrofit Wrist Handle, 4 In, Saniguard, PR (K94-0001-PR)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- BUNN Stem Assy, F/ Faucet For Bunn - Part# Bu13061-0000 (BU13061-0000)
- PLUMB PAK FAUCET WASHER ASSRT 20PK (PP805-22)
- Encore Faucet Repair and Maintenance