Shop All Disposable Gloves
Encore Sensi-Touch Pf
SENSI-TOUCH, Latex Surgical Gloves, Latex, Powder-Free, 7.5, 50 PK
Mfr # 7825PF
Zoro # G911204457
product price: $66.69
/pk 50, $1.33/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series SENSI-TOUCH
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Sensi-Touch Pf
- MFR # 7825PF
- Zoro # G911204457
- UPC # 718453866325
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 7.5 |
Size - Numeric | 7.5 |
Details
Item | Latex Surgical Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | SENSI-TOUCH |
Sterile/Non-Sterile | Sterile |
Description
ENCORE Sensi touch Powder Free Sterile Surgical Gloves Natural Rubber Latex in compliance with ASTM D1076 Sensi-Touch is a registered trademark of Ansell. Natural Rubber Latex Anti-Slip Smooth finish Sterile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve/Diverter (11748-KS-NA)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY2X000600)
- NMC Danger Do Not Start Tag, Pk25 (RPT22ST)
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm, L (1015LL)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Purple (55083)
- VALUGARDS Valugards Blue V, Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Blue (304362094)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Black (FP-N-200-XS-BLK)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK)
- Encore Sensi-Touch Pf Disposable Gloves