Shop All Faucet Repair and Maintenance
This Product is Discontinued
Encore
Retrofit Wrist Handle, 4 In, Saniguard, PR (Discontinued)
Mfr # K95-0001-PR
Zoro # G4569232
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets, Zurn
- Material Chrome Plated Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # K95-0001-PR
- Zoro # G4569232
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 4 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets, Zurn |
Material | Chrome Plated Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | ADA compliant |
Includes | Indicators and Screws |
For Use With | Chicago Faucets |
Item | Handle |
For Use With Mfr. Model Number | 1100-GN2A, 540-LDL12 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Chicago Faucets, Zurn, For Use With Mfr. Model Number 1100-GN2A, 540-LDL12, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Brass, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.