Shop All Faucet Repair and Maintenance
Encore
Retrofit Wrist Handle, 4 In, Saniguard, PR
Mfr # K94-0001-PR
Zoro # G4530967
original price:
$52.10
22% off
new price: $40.59
/pr
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand T&S Brass
- Material Chrome Plated Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # K94-0001-PR
- Zoro # G4530967
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 4 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | T&S Brass |
Material | Chrome Plated Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | ADA compliant |
Includes | Indicators and Screws |
For Use With | T&S Faucets |
Item | Handle |
For Use With Mfr. Model Number | B-0133-B, B-0156, B-0231 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0133-B, B-0156, B-0231, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Brass, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Adapter, 466 psi at 200F (7032R 3/4X1/2)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H086)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049205)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-CZ, Champagne Bronze (41924-CZ)
- ENCORE Faucet Control Valve, 2.2 gpm (KL91-0100)
- ENCORE Retrofit Handle, 3 In, Saniguard, PR (K94-0110-PR)
- ENCORE Spray Valve Kit, 7/8-20 UNS, Brass (KL50-0220-12G)
- ENCORE Metering Handle, Chrome Plated, Zinc (K95-0200)
- DANCO Stem Gerber - Hot Ll (9D0015339E)
- CENTRAL BRASS Regulator Stem With Washer for Restaurant Glass Filler (For 0323), (G-756-E)
- LARSEN SUPPLY CO 08-1527 Sink Spray And Hose - White (658763)
- Encore Faucet Repair and Maintenance