Shop All Appliance Parts
Encore Pro
Coin Operated Top Load Washer, 2.9 cu ft
Mfr # WASHER STAND ALONE TL
Zoro # G602203530
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,553.99
Free 30-Day Returns
Key Features
- Features Coin and Card Compatibility, Adjustable Legs, LED Display
- Number of Wash Cycles 4
- Wash Cycle Settings 4
- Height with Lid Open 53 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Pro
- MFR # WASHER STAND ALONE TL
- Zoro # G602203530
- UPC # 856013006405
- Country of Origin China
- Category Appliance Parts
Dimensions
Height with Lid Open | 53 in |
Depth | 27 in |
Height | 44 21/64 in |
Width | 27 in |
Overall Width | 27 in |
Overall Depth | 27 in |
Dimensions (H x W x D) | 44 3/8 in x 27 in x 27 in |
Overall Height | 44 3/8 in |
Manufacturer Warranty Length | 5 yr Parts |
Description
Coin Operated Top Load Washer, Color Silver, Orientation Top Load, Washer Capacity 3.5 cu ft, Number of Wash Cycles 4, Overall Height 44 3/8 in, Overall Width 27 in, Overall Depth 27 in, Voltage 120V AC, Coin-Operated Yes, Power Source Electric, Features Coin and Card Compatibility, Adjustable Legs, LED Display, Height with Lid Open 53 in, Inlet Hose 2 3/8 in, Manufacturer Warranty Length 5 yr Parts, Maximum Spin Speed 745 RPM, Perfomance Commercial/Residential, Wash Cycle Settings 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK Apple Wedger Red (10600)
- KASON ® - 10533D00004 Latch (W/Strike) (10533D00004)
- EDHARD Trip Arm Support (P-2057)
- ZOJIRUSHI COFFEE LID DECAF (ORANGE) (7-SHD-P022)
- COOL KITCHEN C102M 12X06 12 x 6 in. 2 Way Wall-Ceiling Register (CO159636)
- ALLIANCE BELT POLY-V J-SECTION T45 PKG (70276204P)
- ALLIANCE PORT FILL (PH) (F8351601)
- GE Oven Door Gasket with Wire (WB2X6547)
- GE Conversion Kit Lp (WE25X217)
- M-D Cold Weather Faucet Cover, Weather Resistant Rigid Foam (226944)
- ILC Replacement for GE General Electric G.E Je1540gw02 (JE1540GW02 GE GENERAL ELECTRIC G.E)
- Encore Pro Appliance Parts