Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT
Mfr # KL55-7010
Zoro # G6191945
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Add-on Faucet
- ADA Compliant Yes
- Faucet Operation Manual
- Flow Rate 2.2 gpm
- Faucet Handle Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KL55-7010
- Zoro # G6191945
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Overall Height | 7" |
Height | 7 in |
Spout Length | 10" |
Manufacturers Warranty Length | 2 yr. |
Size | 10" |
Description
Pre-Rinse Unit Diverter Add-On, Faucet Spout Shape Straight, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 1-1/2x2 In, Male Adapter (1520-AA-AL)
- SYMMONS O-Ring, For Symmons (T-16)
- LASCO Tee Insert Poly 1" (UPPT-10)
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-48-NH)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7006)
- ENCORE Pre-Rinse Hose w/Grip, 96 In (KN50-Y004-96U)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7008)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL53-1000 - BR)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- T&S BRASS Double Pedal Valve, Wall Mount, Inlets 2-1/2 Cent (B-0504)
- Encore Kitchen Faucets & Accessories