Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT
Mfr # KL55-7006
Zoro # G6163945
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Add-on Faucet
- Body Material Brass
- Connection 3/8 in MNPT
- Valve Type Compression
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KL55-7006
- Zoro # G6163945
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 7 in |
Spout Length | 6" |
Overall Height | 7" |
Manufacturers Warranty Length | 2 yr. |
Size | 6" |
Description
Pre-Rinse Unit Diverter Add-On, Faucet Spout Shape Straight, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tension 5' Shower Rod Bright Chrome (54-5)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100258)
- KOHLER Kelston R360 Ch 2Pc 128 Eb Tlt (32810-0)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-0220105)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL53-1000 - BR)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- T&S BRASS Workboard Faucet, Deck Mount, 8 Centers, 6 Swing (B-1120)
- Encore Pre-rinse Faucets and Accessories