Shop All Pre-rinse Faucets and Accessories
This Product is Discontinued
Encore
Pre-Rinse Spray Valve, 3/4-14 UNS, 1.6 (Discontinued)
Mfr # KL50-0220-FSZ
Zoro # G6121114
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Valves
- For Use With CHG Encore, T & S
- Material Brass
- Connection 3/4-14 UNS
- Size 3 in x 15 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KL50-0220-FSZ
- Zoro # G6121114
- UPC # 220215040886
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 3 in x 15 in x 8 in |
Length (In.) | 15 in |
Connection Size | 3/4" -14 |
Details
Sub-Category | Valves |
Item | Pre-Rinse Spray Valve |
For Use With | CHG Encore, T & S |
Material | Brass |
Connection | 3/4-14 UNS |
Finish | Chrome |
Flow Rate | 1.6 gpm |
Material of Construction | Chrome Plated Lead Free Brass |
For Use With Mfr. Model Number | KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR |
Fits Brand | Encore, T&S Brass |
Connection Type | UNS |
Type | Pre Rinse Spray Head |
Description
Pre-Rinse Spray Valve, Flow Rate 1.6 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.