Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Spray Valve, 1.0 gpm Flow Rate
Mfr # KLP50-0220105
Zoro # G7215796
original price:
$93.65
12% off
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles and Sprayers
- Flow Rate 1.05 gpm
- Standards ADA ANSI/ICC A117.8, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152
- Material Low Lead Brass
- Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # KLP50-0220105
- Zoro # G7215796
- UPC # 887882140365
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 11" |
Connection Size | 3/4" -14 |
Details
Sub-Category | Nozzles and Sprayers |
Item | Pre-Rinse Spray Valve |
Flow Rate | 1.05 gpm |
Standards | ADA ANSI/ICC A117.8, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152 |
Material | Low Lead Brass |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Green Certification or Other Recognition | WaterSense Approved |
Finish | Chrome |
For Use With | Pre-Rinse Assemblies |
Connection | 3/4-14" |
For Use With Mfr. Model Number | KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR |
Fits Brand | Encore, T&S Brass |
Connection Type | UNS |
Description
Pre-Rinse Spray Valve, Flow Rate 1.05 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-BLK-50)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (509Y 1)
- TOTO Base Plate Assembly Sw532542 (THU9775)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-015X)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- T&S BRASS Pre-Rinse Spray Face, Plastic (001121-45)
- Encore Kitchen Faucets & Accessories