Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Spray Valve, 0.74 gpm Flow Rate
Mfr # KLP50-Y002-74
Zoro # G7215811
original price:
$103.47
18% off
new price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles and Sprayers
- Finish Chrome
- Connection 3/4-14"
- Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
- Size 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KLP50-Y002-74
- Zoro # G7215811
- UPC # 887882140327
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 11" |
Connection Size | 3/4 in |
Details
Sub-Category | Nozzles and Sprayers |
Item | Pre-Rinse Spray Valve |
Finish | Chrome |
Connection | 3/4-14" |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
For Use With | Pre-Rinse Assemblies |
Standards | ADA ANSI/ICC A117.3, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152 |
Material | Low Lead Brass |
Flow Rate | 0.74 gpm |
Green Certification or Other Recognition | WaterSense Approved |
Fits Brand | Encore, T&S Brass |
For Use With Mfr. Model Number | KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR |
Connection Type | UNS |
Description
Pre-Rinse Spray Valve, Flow Rate 0.74 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Coupling SCH 80 (8213762)
- CONBRACO INDUSTRIES Conbraco Tube Cutter Pex 1/8 To 2 Inch 69PTKC001 (8974727)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (2300-E34ABCP)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-0220105)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL53-1000 - BR)
- T&S BRASS Hose Reel, Pre-Rinse (B-7232-01)
- Encore Pre-rinse Faucets and Accessories