Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Spray Valve, 0.74 gpm Flow Rate
Mfr # KLP50-0220-74
Zoro # G7215866
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles and Sprayers
- Connection 3/4-14"
- Finish Chrome
- For Use With Pre-Rinse Assemblies
- Flow Rate 0.74 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KLP50-0220-74
- Zoro # G7215866
- UPC # 887882140358
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 11" |
Connection Size | 3/4" -14 |
Details
Sub-Category | Nozzles and Sprayers |
Item | Pre-Rinse Spray Valve |
Connection | 3/4-14" |
Finish | Chrome |
For Use With | Pre-Rinse Assemblies |
Flow Rate | 0.74 gpm |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Standards | ADA ANSI/ICC A117.7, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152 |
Material | Low Lead Brass |
Green Certification or Other Recognition | WaterSense Approved |
For Use With Mfr. Model Number | KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR |
Fits Brand | Encore, T&S Brass |
Connection Type | UNS |
Description
Pre-Rinse Spray Valve, Flow Rate 0.74 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 6" FNPT Galvanized Cap (0319901161)
- AQUATROL Adjustable Relief Valve, 2In, 75psi, Bronze (69F1A1M2U1-75)
- WATTS Series LF100XL Temp/Prssre Relief Valves (LF100XL-8)
- KOHLER DIVERTER BATH SPOUT 1/2"" (GP85555-CP)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7008)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4HD (BKF-4HD-MINI)
- Encore Pre-rinse Faucets and Accessories