Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Spray Valve, 0.65 gpm Flow Rate
Mfr # KLP50-0220-65
Zoro # G7215857
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles and Sprayers
- Size 11"
- Standards ADA ANSI/ICC A117.6, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152
- Flow Rate 0.67 gpm
- Connection 3/4-14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KLP50-0220-65
- Zoro # G7215857
- UPC # 887882140341
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 11" |
Connection Size | 3/4" -14 |
Details
Sub-Category | Nozzles and Sprayers |
Item | Pre-Rinse Spray Valve |
Standards | ADA ANSI/ICC A117.6, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152 |
Flow Rate | 0.67 gpm |
Connection | 3/4-14" |
Green Certification or Other Recognition | WaterSense Approved |
Finish | Chrome |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
For Use With | Pre-Rinse Assemblies |
Material | Low Lead Brass |
For Use With Mfr. Model Number | KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR |
Fits Brand | Encore, T&S Brass |
Connection Type | UNS |
Description
Pre-Rinse Spray Valve, Flow Rate 0.67 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON WSeries Wingstyle Dust Cap, 3/4" (W6DC)
- PLUMB PAK Sink Tailpiece 1-1/2 (PP855-80)
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH07)
- BIO BIDET Bliss BB-2000 Premier Class Bidet Seat- Elongated White (BB2000-W)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL50-1000-BR)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7008)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- Encore Kitchen Faucets & Accessories