Shop All Pre-rinse Faucets and Accessories
Encore Plumbing
8 in Deck Mount Pre-Rinse Assembly
Mfr # KL60-1000
Zoro # G900531182
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Plumbing
- MFR # KL60-1000
- Zoro # G900531182
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Description
Deck mount pre-rinse assembly; Low lead compliant; Overall Height 38 1/2 in; 18 in riser; 8 in centers; 44 in long hose; 1/2 in NPS male inlets; 1/4 turn stem assemblies have all teflon seals; Special break guard spring reduces stress where most hoses fail; Stem assembly designed so button and stem will not loosen with use; Spray valves are supplied with heavy duty bumper; Stem assemblies have check seats made of brass with rubber washer; Handles are treated with SaniGuard® anti-microbial coating; NSF certified to standard 61; Note: SANIGUARD® antimicrobial product protection is designed to protect the product itself. It is not a disinfectant and will not protect users or others from food-borne illness or disease. Always use good hygiene and cleaning practices.*; Replaced KN60-1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4101-007)
- BEMIS Elg Closed Front Toilet Seat, Cntry Gray, With Cover, Plastic (1200SLOWT 032)
- PARKER 1/2" CPI 316 SS Cap (8 PNBZ-SS)
- ENCORE PLUMBING Adjustable Pre-Rinse Spray Valve (KL50-Y102)
- ENCORE PLUMBING Pre-Rinse Add-On Faucet w/ 12 in Spout (KL55-7012-SE1)
- ALLPOINTS Pre-Rinse Hose Assembly - 44" (322156)
- T&S BRASS Pre-Rinse Spray Unit, SS, 1/2 NPT (B-0950)
- T&S BRASS Ss Flex Supply Hoses, 3/8 Compression X 1/8 Npsm (016879-45)
- DOMINION COMMERCIAL FAUCETS Spray Spring Hose w/Heavy Duty Body, 1/2" (77-9011PR)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- Encore Plumbing Pre-rinse Faucets and Accessories