Shop All Paint Buckets
Encore Plastics
LLDPE Paint Mix & Measure Bucket Lid, 5 qt
Mfr # 1130898
Zoro # G3443124
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 qt
- Material LLDPE
- Width 8 1/2"
- For Use With Mfr. No. 81166
- Diameter 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Plastics
- MFR # 1130898
- Zoro # G3443124
- UPC # 098262809103
- Country of Origin United States
- Category Paint Buckets
Dimensions
Width | 8 1/2" |
Diameter | 8 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 1/2 in |
Overall Length | 8 5/8 in |
Overall Depth | 1/2 in |
Details
Item | Paint Mix & Measure Bucket Lid |
Capacity | 5 qt |
Material | LLDPE |
For Use With | Mfr. No. 81166 |
Lid Included | Yes |
Color | White |
Shape | Circle |
Bucket Type | Pail Lid |
Description
Paint Mix and Measure Container Lid, Bucket Type Pail Lid, Capacity 5 qt, Material LLDPE, 1/2 in Overall Depth, 8 5/8 in Overall Length, 8 1/2 in Overall Width, 1/2 in Overall Height, 8 1/2 in Diameter, Color White, For Use With 81166, Lid Included Yes, Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- KRYLON INDUSTRIAL Block Filler, Flat, Water Base, White, 5 gal (K000Z8465-20)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Shearling (RR633)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle, Hardwood Handle (144380030)
- ENCORE PLASTICS HDPE Paint Mix & Measure Bucket, 5 qt (1045181)
- ENCORE PLASTICS 1/2Pt Mix'N Measure Container (LT30308)
- ENCORE PLASTICS 300344 Paint Container, 25 qt Capacity, Plastic (1000878)
- ENCORE PLASTICS Mix and Measure Paint Bucket, HDPE, 10 qt (1045139)
- ENCORE PLASTICS 10128 Paint Pail, 1 gal Capacity, HDPE, White (100659)
- ENCORE PLASTICS 20256 Paint Pail, 2 gal Capacity, HDPE, White (1000572)
- HANDY Plastic Paint Cup Liner, 1 pt, 4 PK (1620-CT)
- Encore Plastics Paint Buckets