Shop All Paint Trays & Liners
This Product is Discontinued
Encore
Plastic Paint Tray Liner, 1 qt, 11" L, 17" W (Discontinued)
Mfr # 02110
Zoro # G7772977
This Product is Discontinued
Key Features
- Capacity 1 qt
- Material Plastic
- Length 11"
- Width 17"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # 02110
- Zoro # G7772977
- UPC # 98262021109
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Length | 11" |
Width | 17" |
Overall Height | 2.5" |
Details
Item | Paint Tray Liner |
Capacity | 1 qt |
Material | Plastic |
Color | Black |
Description
Oversized thermoformed tray liner fits 11" Wooster 1quart R402 metal tray. Solvent-resistant, exact sizing prevents liner slipping in metal tray. Paint color changes are fast and easy. Liners are disposable for fast clean-up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.