Shop All Paint Buckets
Encore
Plastic Paint Bucket, 5 qt
Mfr # 1605
Zoro # G3943146
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 qt
- Material Plastic
- Length 7.25"
- Width 7.25"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # 1605
- Zoro # G3943146
- UPC # 98262016051
- Country of Origin United States
- Category Paint Buckets
Dimensions
Length | 7.25" |
Width | 7.25" |
Overall Height | 6.5" |
Details
Item | Paint Bucket |
Capacity | 5 qt |
Material | Plastic |
Color | Gray |
Description
5 quart silver promotional ringfree pail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Metallic Black Stainless Steel Paint+Primer Spray Paint 12 oz (K02790007)
- ROMAN DECORATING Adhsive Wallcvr Vinyl5Gl (11905)
- PARKER Filter/Regulator, 90 cfm, Zinc, 250 psi (07E38B18AC)
- RAE Shark Skin Anti-Slip Paint Additive, 15lb (SHARKBX)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (61000)
- ENCORE HDPE Paint Bucket Liner, 5 qt (05160)
- ENCORE Plastic Paint Mix & Measure Bucket Lid, 5 qt (05166)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (62080)
- ENCORE Plastic Paint Bucket, 1 gal (10128)
- ENCORE Plastic Paint Bucket Cover, 5 qt (81166)
- LEAKTITE Clear 1 pt Multi-Mix Container (002C01MM500)
- Encore Paint Trays and Buckets