Shop All Paint Buckets
This Product is Discontinued
Encore
Plastic Paint Bucket, 5 gal (Discontinued)
Mfr # 57640
Zoro # G7778699
This Product is Discontinued
Key Features
- Material Plastic
- Width 12"
- Length 12"
- Color Black
- Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # 57640
- Zoro # G7778699
- UPC # 98262576401
- Country of Origin United States
- Category Paint Buckets
Dimensions
Width | 12" |
Length | 12" |
Overall Height | 13.75" |
Details
Item | Paint Bucket |
Material | Plastic |
Color | Black |
Capacity | 5 gal |
Description
Space efficient pail. Holds up to five gallons of material. Made from HDPE plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.