Shop All Paint Buckets
Encore
Plastic Paint Bucket, 2 1/2 qt
Mfr # 62080
Zoro # G3948700
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5"
- Material Plastic
- Capacity 2 1/2 qt
- Length 5.5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # 62080
- Zoro # G3948700
- UPC # 98262620807
- Country of Origin United States
- Category Paint Buckets
Dimensions
Width | 5.5" |
Length | 5.5" |
Overall Height | 6.25" |
Details
Item | Paint Bucket |
Material | Plastic |
Capacity | 2 1/2 qt |
Color | White |
Description
Utility container with wire handle. Solvent-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Finish Wood Interior Cherry Qt (70009444)
- GENERAL FINISHES 1 Qt Amber Dye Stain Water-Based Wood Stain (DQA)
- KRYLON Spray Paint, Clear, Gloss, 12 oz (K07032777)
- RUST-OLEUM Striping Wand, 3 ft., Plastic (2388000)
- ENCORE Plastic Ladder Paint Bucket, 1 qt (41000)
- ENCORE Metal Paint Mix & Measure Bucket, 5 qt (25000)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (300344)
- ENCORE Plastic Paint Bucket, 5 qt (1605)
- ENCORE Plastic Paint Bucket, 1 pt (41017)
- ENCORE Aboff White 5 gal Paint Pail (05GXABFF120)
- THE BRUSH MAN 1-Quart Multi-Mix Container, 100PK (PAIL-1 QT)
- Encore Paint Trays and Buckets