Shop All Paint Buckets
Encore
Plastic Paint Bucket, 2 1/2 qt
Mfr # 300344
Zoro # G3926145
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 1/2 qt
- Material Plastic
- Length 6.5"
- Width 6.5"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # 300344
- Zoro # G3926145
- UPC # 98262610860
- Country of Origin United States
- Category Paint Buckets
Dimensions
Length | 6.5" |
Width | 6.5" |
Overall Height | 6" |
Details
Item | Paint Bucket |
Capacity | 2 1/2 qt |
Material | Plastic |
Color | Clear |
Description
Container bottom is flat for easy mixing. Graduations are provided in both ounce and metric measurements. Container is solvent-resistant and safe for use with all paints, pastes, and adhesives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- TITAN Conventional Spray Gun, Pressure Type (0538005)
- M-1 Liquid Wallpaper Stripper, 1 qt., Water (79332M)
- DUPLI-COLOR 16 oz. Aluminum Engine Enamel (EDE1615)
- ENCORE Plastic Paint Bucket, 5 qt (1605)
- ENCORE Aboff White 5 gal Paint Pail (05GXABFF120)
- ENCORE Plastic Ladder Paint Bucket, 1 qt (41000)
- ENCORE Plastic Paint Bucket, 1 gal (10128)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (61000)
- ENCORE Plastic Paint Mix & Measure Bucket Lid, 5 qt (05166)
- MOUNTAIN Mixing Cup, 1 qt, 100 PK (4202)
- Encore Paint Buckets