Shop All Paint Trays & Liners
This Product is Discontinued
Encore
Plastic Mini Paint Tray, 8" L, 14" W (Discontinued)
Mfr # 01012
Zoro # G3945325
This Product is Discontinued
Key Features
- Color White
- Material Plastic
- Width 14"
- Length 8"
- Overall Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # 01012
- Zoro # G3945325
- UPC # 98262010127
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Width | 14" |
Length | 8" |
Overall Height | 2.5" |
Details
Item | Mini Paint Tray |
Color | White |
Material | Plastic |
Description
Multi-purpose, solvent resistant and reusable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.