Shop All Rubber Bands
Encore Packaging
Wide Band, 3-1/2" x 1/4", 1 lb. Bag
Mfr # EP-4064
Zoro # G3550169
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Beige
- Overall Length 3 1/2 in
- Overall Width 1/4 in
- Classification Size 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Packaging
- MFR # EP-4064
- Zoro # G3550169
- UPC # 850006645145
- Country of Origin Taiwan, Province of China
- Category Rubber Bands
Dimensions
Overall Length | 3 1/2 in |
Overall Width | 1/4 in |
Classification Size | 64 |
Details
Item | Rubber Band |
Material | Rubber |
Color | Beige |
Description
Rubber Band, Material Rubber, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A876)
- POLYDRON KinderMag Set, 48-Piece Set (57-5000)
- SCOTCH Desktop Tape Dispenser, Weighted Base, Blk (C38BK)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- ENCORE PACKAGING Wide Band, 7/8" x 1/16", 1 lb. Bag (EP-4008)
- ENCORE PACKAGING Wide Band, 5" x 5/8"1 lb. Bag (EP-4105)
- ENCORE PACKAGING Wide Band, 2-1/2" x 1/16", Sz31, 1 lb. Bag (EP-4031)
- ENCORE PACKAGING Wide Band, 1/4", 14" Circ., 1 lb. Bag (EP-4214)
- ENCORE PACKAGING Wide Band, 7" x 5/8"1 lb. Bag (EP-4107)
- ENCORE PACKAGING Wide Band, 3-1/2" x 1/2", 1 lb. Bag (EP-4084)
- UNIVERSAL Rubberbands, Size 19, 1/4 lb., PK310 (UNV00419)
- Encore Packaging Rubber Bands