Shop All Rubber Bands
Encore Packaging
Wide Band, 1-3/4" x 1/4", 1 lb. Bag
Mfr # EP-4057
Zoro # G3549712
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Beige
- Classification Size 57
- Overall Width 1/8 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-4057
- Zoro # G3549712
- UPC # 810123420865
- Country of Origin Taiwan, Province of China
- Category Rubber Bands
Dimensions
Classification Size | 57 |
Overall Width | 1/8 in |
Overall Length | 1 3/4 in |
Details
Item | Rubber Band |
Material | Rubber |
Color | Beige |
Description
Rubber Band, Material Rubber, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Red PK3 (81503)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 15", Kraft, 25/Bundle (11A691)
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Red (61632)
- ENCORE PACKAGING Wide Band, 7/8" x 1/16", 1 lb. Bag (EP-4008)
- ENCORE PACKAGING Wide Band, 1-1/4" x 1/16", 1 lb. Bag (EP-4010)
- ENCORE PACKAGING Wide Band, 5" x 5/8"1 lb. Bag (EP-4105)
- ENCORE PACKAGING Wide Band, 1/4", 14" Circ., 1 lb. Bag (EP-4214)
- ENCORE PACKAGING Wide Band, 2-1/2" x 1/16", Sz31, 1 lb. Bag (EP-4031)
- ENCORE PACKAGING Encore Packaging Large Rubber Bands, 1/4inW x 12in Circumference, Crepe, Approximately 55 Bands (EP-4212)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- Encore Packaging Rubber Bands