Shop All Strapping Dispensers
Encore Packaging
Wall/Forklift Dispenser, Horizontal
Mfr # EP-3055
Zoro # G3550747
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Strapping Polyester Strapping, Polypropylene Strapping, Steel Strapping
- Min. Strapping Width 3/4 in
- Max. Strapping Width 1 1/4 in
- Strapping Wind Ribbon
- For Core Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Packaging
- MFR # EP-3055
- Zoro # G3550747
- UPC # 810123420612
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 3/4 in |
Max. Strapping Width | 1 1/4 in |
For Core Dia. | 16 in |
Details
Compatible Strapping | Polyester Strapping, Polypropylene Strapping, Steel Strapping |
Strapping Wind | Ribbon |
Item | Forklift Strapping Dispenser |
Finish | Unfinished |
Description
Forklift Strapping Dispenser, Compatible Strapping Polyester Strapping, Polypropylene Strapping, Steel Strapping, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/4 in, Strapping Wind Ribbon, For Core Dia. 16 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREW-IT-AGAIN Sia Wood Anchor - 4 Pack (SIA-4PK)
- CIG WF Non-OEM New Yellow Wide Format Inkjet Bag for Roland TR2-YE (WRTR2Y)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810K6C38)
- ENCORE PACKAGING Cord Strapping Dispenser (Oscillated) - Core ID: 8" (EP-3045-8)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3100)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- Encore Packaging Strapping Dispensers