Shop All Dispensers & Cutters
Encore Packaging
Vertical Roll Stand w/ Top Clamp, 54" H
Mfr # EP-745-36-48
Zoro # G103551536
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Countertop Mount
- Recommended Bag Length 12 in
- Width 18 in
- Recommended Bag Width 48 in
- Height 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-745-36-48
- Zoro # G103551536
- UPC # 810123420056
- Country of Origin United States
- Category Dispensers & Cutters
Dimensions
Recommended Bag Length | 12 in |
Width | 18 in |
Recommended Bag Width | 48 in |
Height | 54 in |
For Core Dia. | 3 in |
Depth | 18 in |
Details
Item | Vertical Roll Stand with Top Clamp |
Mount Type | Countertop Mount |
Color | Black |
Material | Steel |
Description
Vertical Roll Stand with Top Clamp, Width 18 in, Height 54 in, Depth 18 in, Steel, Recommended Bag Length 12 in, Recommended Bag Width 48 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Liberty Mail Post - White (5805-W)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 4"x 6", Clear (6R46)
- ZEBRA PEN Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold (45511)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 18 (EP-838-18)
- ENCORE PACKAGING Poly Tubing Dispenser with Slide Cutter (EP-725-6)
- ENCORE PACKAGING Wrapstik Economy for PreStretch Film (EP-788)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 20 (EP-838-20)
- ENCORE PACKAGING Tower Film Holder (EP-772)
- ENCORE PACKAGING Poly Tubing Dispenser (EP-720-6)
- MANPLOW Long Handle Stretch Wrap Dispenser (SWD3400)
- Encore Packaging Stretch & Shrink Wrap