Shop All Dispensers & Cutters
Encore Packaging
Vertical Roll Stand w/ Top Clamp, 42" H
Mfr # EP-745-24-36
Zoro # G403551540
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Mount Type Countertop Mount
- Material Steel
- Recommended Bag Length 12 in
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-745-24-36
- Zoro # G403551540
- UPC # 810123420049
- Country of Origin United States
- Category Dispensers & Cutters
Dimensions
Recommended Bag Length | 12 in |
Depth | 13 in |
Width | 13 in |
Height | 42 in |
For Core Dia. | 3 in |
Recommended Bag Width | 36 in |
Details
Color | Black |
Mount Type | Countertop Mount |
Material | Steel |
Item | Vertical Roll Stand with Top Clamp |
Description
Vertical Roll Stand with Top Clamp, Width 13 in, Height 42 in, Depth 13 in, Steel, Recommended Bag Length 12 in, Recommended Bag Width 36 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ6)
- TOMBOW MARKING HOLDER, BLACK (51538)
- CRESCENT H.K. PORTER 9" Steel Strap Cutter (0990T)
- AVERY Big Tab™ Pocket Insertable Plastic Dividers, 8-Tab Set, PK3 (7709)
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 80" H (EP-745-60-72)
- ENCORE PACKAGING Wrap Stick (EP-790)
- ENCORE PACKAGING Poly Tubing Dispenser (EP-720-6)
- ENCORE PACKAGING Wrapstik XL for PreStretch Film (EP-790-XL)
- ENCORE PACKAGING Ball Grip (EP-820)
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 12" (EP-725-12)
- ENCORE PACKAGING Poly Tubing Dispenser, 24" (EP-720-24)
- Encore Packaging Stretch & Shrink Wrap