Shop All Dispensers & Cutters
Encore Packaging
Vertical Poly Tubing Stand, 13"W x 38"H
Mfr # EP-742
Zoro # G203551535
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Bag Length 12 in
- Recommended Bag Width 36 in
- Color Black
- Depth 13 in
- Mount Type Countertop Mount, Floor Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-742
- Zoro # G203551535
- UPC # 810123420001
- Country of Origin United States
- Category Dispensers & Cutters
Dimensions
Recommended Bag Length | 12 in |
Recommended Bag Width | 36 in |
Depth | 13 in |
For Core Dia. | 3 in |
Height | 38 in |
Width | 13 in |
Details
Color | Black |
Mount Type | Countertop Mount, Floor Mount |
Material | Steel |
Item | Vertical Poly Tubing Stand |
Description
Vertical Poly Tubing Stand, Width 13 in, Height 38 in, Depth 13 in, Steel, Recommended Bag Length 12 in, Recommended Bag Width 36 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount, Floor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Durable 3 Ring Binder, 0.5" Slant Rings, (11058)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- ZORO SELECT 5" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL9)
- FLOORTEX Steel Dry Erase Board 48"x36", Aluminum Frame (FCVLM4836A)
- ENCORE PACKAGING Poly Tubing Dispenser (EP-720-6)
- ENCORE PACKAGING Wrap Stick (EP-790)
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 36" (EP-725-36)
- ENCORE PACKAGING T-Puller for Stretch (EP-1330)
- ENCORE PACKAGING Wrapstik XL for PreStretch Film (EP-790-XL)
- ENCORE PACKAGING Streamlined Dispenser, 2" (EP-680-2)
- ENCORE PACKAGING Streamlined Dispenser, 3" (EP-680-3)
- Encore Packaging Stretch & Shrink Wrap