Shop All Utility Knives
Encore Packaging
Top Actuated Retreating Knife, Retractable, General Purpose
Mfr # EP-250
Zoro # G3552031
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Operation Retractable
- Handle Type Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-250
- Zoro # G3552031
- UPC # 851757006070
- Country of Origin China
- Category Utility Knives
Details
Application | General Purpose |
Blade Operation | Retractable |
Item | Top Actuated Retreating Knife |
Handle Type | Die Cast |
Description
Top Actuated Retreating Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- ENCORE PACKAGING Slide Knife (EP-265)
- ENCORE PACKAGING Specialty Cutter, Slide Knife, Slide, General Purpose (EP-260)
- ENCORE PACKAGING HD Hook Knife, 6PK (EP-228)
- ENCORE PACKAGING Poly, Stretch Film, and Twine Cutter, 12PK (EP-222)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-100)
- ENCORE PACKAGING Safety Knife, Retractable and Self Retracting Utility (EP-150)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- Encore Packaging Knives, Cutters & Snips