Shop All Paper Cutters
Encore Packaging
Table Top Slide Cutter, 6x8", Mounted
Mfr # EP-6460-48
Zoro # G203551269
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Roll Width 48 in
- Color Black
- Material Alunimum, Steel
- Dispenser Style Cutter
- Overall Width 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Packaging
- MFR # EP-6460-48
- Zoro # G203551269
- UPC # 850006645497
- Country of Origin United States
- Category Paper Cutters
Dimensions
For Roll Width | 48 in |
Overall Width | 56 in |
Overall Height | 8 in |
Overall Depth | 6 in |
Details
Item | Table Top Slide Cutter |
Color | Black |
Material | Alunimum, Steel |
Dispenser Style | Cutter |
Dispenser Mobility | Mounted |
For Use With Product Type | Foam, Paper |
Includes | Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Large Plastic End Caps |
Dispenser Orientation | Horizontal |
Packaging Dispenser Mount Type | Counter |
Description
Table Top Slide Cutter, For Roll Width 48 in, Packaging Dispenser Mount Type Counter, For Use With Product Type Foam, Paper, Overall Width 56 in, Overall Depth 6 in, Overall Height 8 in, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Alunimum, Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Binding Combs, 130-Sht Cap, 5/8"Diameter, 25/BX, Black PK (GBC4090046)
- HP Toner Cartridge, 1300, Cyan (CE321A)
- FLEX TAPE FLEX TAPE WHITE 8""X5' (TFSWHTR0805)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard, 20in x 30in Rustic Wood Frame, 4 Chalk Markers/Chalk/Eraser, Rustic Brown (00821)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- ENCORE PACKAGING Table Top Slide Cutter, 6x8", Mounted (EP-6460-24)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- CARL MANUFACTURING CARL® K-28/2 Replacement Straight Blade, 2/Pack (14028)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- Encore Packaging Paper Cutters