Shop All Paper Cutters
Encore Packaging
Table Top Slide Cutter, 6x8", Mounted
Mfr # EP-6460-36
Zoro # G503551266
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Large Plastic End Caps
- For Use With Product Type Foam, Paper
- Packaging Dispenser Mount Type Counter
- Dispenser Orientation Horizontal
- Dispenser Style Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-6460-36
- Zoro # G503551266
- UPC # 850006645480
- Country of Origin United States
- Category Paper Cutters
Dimensions
Overall Width | 44 in |
For Roll Width | 36 in |
Overall Depth | 6 in |
Overall Height | 8 in |
Details
Item | Table Top Slide Cutter |
Includes | Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Large Plastic End Caps |
For Use With Product Type | Foam, Paper |
Packaging Dispenser Mount Type | Counter |
Dispenser Orientation | Horizontal |
Dispenser Style | Cutter |
Dispenser Mobility | Mounted |
Color | Black |
Material | Alunimum, Steel |
Description
Table Top Slide Cutter, For Roll Width 36 in, Packaging Dispenser Mount Type Counter, For Use With Product Type Foam, Paper, Overall Width 44 in, Overall Depth 6 in, Overall Height 8 in, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Alunimum, Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Stapler, Desk, Full, Dual Shot (62830)
- 3M Magic Tape, 3/4 x 2592in, Writable Surface (810342592)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox White (6300W-10)
- DESCO 1/2" Static Dissipative ESD Binders (07405)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- ENCORE PACKAGING Table Top Slide Cutter, 6x8", Mounted (EP-6460-24)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- IDEAL Ideal Cutter Knife (IDEAC0687H)
- PREMIER Guillotine Paper Trimmer, 39 in. L, Wood (W30)
- Encore Packaging Paper Cutters