Shop All Strapping Dispensers
Encore Packaging
Strapping Dispenser, Premium
Mfr # EP-3100
Zoro # G3551569
original price:
$440.20
15% off
new price: $372.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Strapping Polyester Strapping, Polypropylene Strapping, Steel Strapping
- Min. Strapping Width 1/2 in
- Max. Strapping Width 3/4 in
- Strapping Wind Oscillated
- Wheel Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3100
- Zoro # G3551569
- UPC # 851757006780
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 1/2 in |
Max. Strapping Width | 3/4 in |
For Core Dia. | 16 in |
Wheel Diameter | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Compatible Strapping | Polyester Strapping, Polypropylene Strapping, Steel Strapping |
Strapping Wind | Oscillated |
Item | Strapping Dispenser |
Wheel Type | Rubber |
Finish | Unfinished |
Description
Strapping Dispenser, Compatible Strapping Polyester Strapping, Polypropylene Strapping, Steel Strapping, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, For Core Dia. 16 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Yellow (HGeS6215PK)
- QUALITY PARK Interoffice Envelope, Lt Brown, PK100 (QUA63562)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- PAKE HANDLING TOOLS Stretch Film Dispenser including Film Cutters - Holds 12'' - 20'' Shrink Wrap (PAKSF02)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- ENCORE PACKAGING Cord Strapping Dispenser (Oscillated) - Core ID: 8" (EP-3045-8)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- Encore Packaging Strapping