Shop All Strapping Equipment
Encore Packaging
Strap Tensioner, Steel
Mfr # EP-1425
Zoro # G5403255
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Package Loads
- For Use With Steel Strapping
- For Strapping Width 3/8" to 3/4"
- For Strapping Thickness 0.018" to 0.025"
- Style Standard Duty Feedwheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-1425
- Zoro # G5403255
- UPC # 851757006407
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/8" to 3/4" |
Min. Strapping Width | 3/8 in |
Overall Height | 4 in |
Handle Length | 9 in |
Overall Width | 3 1/2 in |
Max. Strapping Width | 3/4 in |
Overall Length | 13 in |
Fits Strap Width | 3/8 in to 3/4 in |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .018 to .025, Tool Seal Type Open Seals, Handle Length 9 in, Tool Weight 6 lb, Tool Tension Capacity 680 to 2690 lb, Tool Style Feedwheel, Tensioner Application Flat Load, General Purpose, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Overall Height 4 in, Tensioner Type Feedwheel Tensioner, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 2", Kraft, 20/Bundle (55VH60)
- RICOH Waste Toner Bottle 100K (418425)
- DAHLE High Capacity Shredder, P-4, 38-43 Sheet (20396)
- QUALITY PARK Catalog Envelope, 28 lb Bond Weight Kraft, #10 1/2, Square Flap, Gummed Closure, 9x12, 250PK (QUA41465)
- ENCORE PACKAGING Flexible Lacing Rod (EP-1320)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 1-1/4" (EP-1880-114)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1200-34)
- ENCORE PACKAGING SD Sealless Tool 34 for Steel (EP-2010-34)
- ENCORE PACKAGING Sealer, Battery, Polyester Strapping (EP-1265)
- ENCORE PACKAGING Economy Front Action Sealer, 1/2" (EP-1200-12)
- FRANK WINNE & SONS Tarp Strap, 21", PK50 (79195)
- Encore Packaging Strapping