Shop All Strapping Equipment
Encore Packaging
Strap Tensioner, Polypropylene/Polyester
Mfr # EP-1150
Zoro # G5404052
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Package Loads
- For Use With Polyester and Polypropylene
- For Strapping Width 1/2" to 3/4"
- For Strapping Thickness 0.040" to 0.055"
- Material Rubber, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-1150
- Zoro # G5404052
- UPC # 851757006377
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" to 3/4" |
Min. Strapping Width | 1/2 in |
Max. Strapping Width | 3/4 in |
Overall Length | 12 in |
Overall Width | 5 in |
Handle Length | 8 in |
Overall Height | 4 in |
Fits Strap Width | 1/2 in to 3/4 in |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile .015 to .050, Tool Seal Type Open Seals, Handle Length 8 in, Tool Weight 5 lb, Tool Tension Capacity 600 to 1900 lb, Tool Style Windlass, Tensioner Application Regular Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 4 in, Tensioner Type Windlass Tensioner, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01483)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Fluorescent Orange (TZeB51)
- CREALITY 3D Printer Filament, Navy Blue (CR-PLA Matte Navy Blue)
- RICOH Type 6110D Black Toner Cartridge 43K YLD (841332)
- ENCORE PACKAGING HD Sealless Tool 34 for Steel (EP-2000-34)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 5/8" (EP-1800-58)
- ENCORE PACKAGING Sealer, Battery, Polyester Strapping (EP-1265)
- ENCORE PACKAGING Front Action Sealer, Traditional, 5/8" (EP-1250-58)
- ENCORE PACKAGING Economy Front Action Sealer, 1/2" (EP-1200-12)
- ENCORE PACKAGING Tensioner, HD, Jumbo, Poly (EP-1195)
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 3/4 in. Seals (MIP-400-34)
- Encore Packaging Strapping Equipment