Shop All Bubble Rolls & Wrap
Encore Packaging
Single Arm Bubble Dispenser 60"H x 64"L, Floor Mount
Mfr # EP-6450-60
Zoro # G0471628
product price: $559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Color Black
- Capacity 50 in
- For Use With Air Bubble Packaging, Foam Rolls, Poly Rolls, Paper Rolls
- Width 24"
- Length 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-6450-60
- Zoro # G0471628
- UPC # 850044631629
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 24" |
Length | 64" |
Height | 60" |
Overall Width | 62 in |
Overall Height | 55 in |
Overall Depth | 34 in |
For Roll Width | 60 in |
Details
Color | Black |
Capacity | 50 in |
For Use With | Air Bubble Packaging, Foam Rolls, Poly Rolls, Paper Rolls |
Includes | Locking Casters, Slide Cutter |
Item | Bubble Dispenser |
Material | Steel |
Dispenser Style | Single Roll |
Dispenser Orientation | Horizontal |
Packaging Dispenser Mount Type | None |
Dispenser Mobility | Portable |
For Use With Product Type | Bubble, Foam, Poly Sheeting |
Holds Number of Rolls | 1 |
Description
Bubble Dispenser, For Roll Width 60 in, Packaging Dispenser Mount Type None, Holds Number of Rolls 1, For Use With Product Type Bubble, Foam, Poly Sheeting, Overall Width 62 in, Overall Depth 34 in, Overall Height 55 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Steel, Color Black, Capacity 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 17 1/4x11 1/4x8 in (55NM73)
- SWINGLINE HD Stapler, 160-Sheet, Black/Gray (S7039005R)
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- ENCORE PACKAGING Single Arm Bubble Dispenser 48"H x 52"L, Floor Mount (EP-6450-48)
- ENCORE PACKAGING Dual Arm Bubble Dispenser 38-1/2"H x 52"L, Floor Mount (EP-6220D-24)
- BOX PACKAGING Global Industrial„¢ Anti Static Bubble Bags, 12"W x 15-1/2"L, 200/Pack (BOB1215AS)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT74)
- ALLIANCE RUBBER Alliance Rubber ALL10804 Envelopes- No. 2- Bubble Cushioned- 8-.25in.x12in. (ALL10804)
- ZORO SELECT Bubble Bags 11-1/2" x 12", 3/16" Thickness, Pk250 (36DY39)
- Encore Packaging Protective Packaging