Shop All Utility Knives
Encore Packaging
Safety Knife, Self-Retracting Safety Blade
Mfr # EP-240
Zoro # G3551690
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Self-Retracting
- Handle Material Metal
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-240
- Zoro # G3551690
- UPC # 851757006063
- Country of Origin China
- Category Utility Knives
Details
Item | Safety Knife |
Blade Operation | Self-Retracting |
Handle Material | Metal |
Blade Type | Safety Blade |
Application | General Purpose |
Description
Safety Knife,Self-Retracting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- WESTWARD Round File, 6 in., Round, 1/4in Diameter (26KP99)
- HHIP 1/8-1/2" 6 Piece 4-Flute M2 Ball Nose End Mill Set (8001-0007)
- STANLEY Stht33281L Rule Tape 1 In X 25 Ft Leverlock Mag (STHT33281)
- ENCORE PACKAGING Safety Knife, Self-Retracting Utility (EP-230)
- ENCORE PACKAGING Tap Knife, Tap, Metal (EP-270)
- ENCORE PACKAGING Specialty Cutter, Hook Knife, Hook (EP-220)
- ENCORE PACKAGING Retractable Knife, Retractable Scoring (EP-190)
- ENCORE PACKAGING Specialty Cutter Slide Knife, 12PK (EP-260)
- ENCORE PACKAGING Poly, Stretch Film, and Twine Cutter, 12PK (EP-222)
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Red (UK750)
- Encore Packaging Utility Knives