Shop All Utility Knives
Encore Packaging
Safety Knife, Hook, General Purpose
Mfr # EP-225
Zoro # G3551672
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Metal
- Blade Type Hook
- Handle Type Soft Grip
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-225
- Zoro # G3551672
- UPC # 850044631667
- Country of Origin China
- Category Utility Knives
Details
Blade Material | Metal |
Blade Type | Hook |
Handle Type | Soft Grip |
Item | Safety Knife |
Application | General Purpose |
Description
If you are looking for a durable safety knife, the Encore EP-225 is just what you need. With a soft grip handle, this utility knife is comfortable to hold and use. It has a hook blade that is made of metal. This general purpose safety knife comes with an application of general purpose. The Encore EP-225 Safety Knife will help make your next project much easier and more efficient.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Adjustable Wrench, 10", Finish: Black Nickel (RPS2012)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 53/64 (55453)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 39 pcs (2668)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- ENCORE PACKAGING Tap Knife, Tap, Metal (EP-270)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-140)
- ENCORE PACKAGING HD Hook Knife, 6PK (EP-228)
- ENCORE PACKAGING Poly, Stretch Film, and Twine Cutter, 12PK (EP-222)
- ENCORE PACKAGING Retractable Knife w Knuckle Handle, 6PK (EP-285)
- ENCORE PACKAGING Specialty Cutter, Hook Knife, Hook (EP-220)
- WESTWARD Safety Knife Rounded Safety Blade, 5 1/2 in L (1YJF3)
- Encore Packaging Utility Knives