Shop All Strapping Dispensers
Encore Packaging
Ribbon Would Strapping Dispenser
Mfr # EP-3340
Zoro # G3551587
original price:
$502.35
19% off
new price: $405.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Key Features
- Compatible Strapping Polyester Strapping, Polypropylene Strapping, Steel Strapping
- Min. Strapping Width 3/4 in
- Max. Strapping Width 1 1/4 in
- Strapping Wind Ribbon
- Wheel Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3340
- Zoro # G3551587
- UPC # 851757006797
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 3/4 in |
Max. Strapping Width | 1 1/4 in |
Wheel Diameter | 10 in |
For Core Dia. | 16 in |
Details
Compatible Strapping | Polyester Strapping, Polypropylene Strapping, Steel Strapping |
Strapping Wind | Ribbon |
Item | Strapping Dispenser |
Wheel Type | Rubber |
Finish | Unfinished |
Cart Fastener Type | Brake/Straptroller |
Description
Strapping Dispenser, Compatible Strapping Polyester Strapping, Polypropylene Strapping, Steel Strapping, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/4 in, Strapping Wind Ribbon, For Core Dia. 16 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- TAPE LOGIC Tape LogicĀ® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- ELMERS Glue-AllĀ® Multi-Purpose Glue, Gallon (BORE1326)
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- ENCORE PACKAGING Dispenser, Standard Strapping (EP-3080)
- ENCORE PACKAGING Cord Strapping Dispenser (Oscillated) - Core ID: 8" (EP-3045-8)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3055)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 8" (EP-3032-8)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- ENCORE PACKAGING Cord Cradle - Core ID: 8" (EP-3008-8)
- Encore Packaging Strapping