Shop All Utility Knives
Encore Packaging
Retractable Knife, Retractable Utility
Mfr # EP-180
Zoro # G3551480
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Operation Retractable
- Handle Type Ergonomic with Soft Grip
- Application General Purpose
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-180
- Zoro # G3551480
- UPC # 850044631810
- Country of Origin China
- Category Utility Knives
Details
Item | Retractable Knife |
Blade Type | Utility |
Blade Operation | Retractable |
Handle Type | Ergonomic with Soft Grip |
Application | General Purpose |
Blade Material | Steel |
Handle Material | Rubber |
Description
Retractable Knife,Extra HD,Snap-Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie ' Conduit Measuring Tape (3000)
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB442-8)
- MILWAUKEE TOOL Brush Assembly (22-18-1010)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- ENCORE PACKAGING TStyle Rotary Cutter, 12PK (EP-215)
- ENCORE PACKAGING TStyle Cutter, 10PK (EP-214)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-100)
- ENCORE PACKAGING Retractable Knife, Retractable, Metal (EP-200)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- ENCORE PACKAGING SelfRetracting Knife w Holder, 6PK (EP-235)
- STANLEY Hook Knife Fatmax (10-510)
- Encore Packaging Knives, Cutters & Snips