Shop All Utility Knives
Encore Packaging
Retractable Knife, Retractable Utility
Mfr # EP-110
Zoro # G3551517
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Handle Material Plastic
- Blade Operation Retractable
- Application General Purpose
- Handle Type Built-in-Blade Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-110
- Zoro # G3551517
- UPC # 810123422524
- Country of Origin China
- Category Utility Knives
Details
Blade Type | Utility |
Handle Material | Plastic |
Blade Operation | Retractable |
Application | General Purpose |
Item | Retractable Knife |
Handle Type | Built-in-Blade Breaker |
Description
This ENCORE EP-110 Retractable Knife is the convenient tool you need for your next project. The retractable blade gives you safety and control while cutting through materials. The knife has a built-in blade breaker, which allows you to keep the blade from retracting. It also features a plastic handle that offers a firm grip and stability while working. With its retractable design, this utility knife ensures safe use around work areas. The ENCORE EP-110 Retractable Knife is perfect for jobs in home improvement, construction, carpentry and automotive applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Curved Claw Stl 12Oz (E3-12C)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-14 Npt (97204)
- STARRETT Scratch Gage (29B)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- ENCORE PACKAGING TStyle Cutter, 10PK (EP-214)
- ENCORE PACKAGING Safety Knife, Retractable and Self Retracting Utility (EP-150)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-100)
- ENCORE PACKAGING Specialty Cutter, Hook Knife, Hook (EP-220)
- ENCORE PACKAGING Top Actuated Retreating Knife, Retractable, General Purpose (EP-250)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- EXCEL BLADES Non-Retractable Metal Utility Knife, Box Cutter with 3 #92 Blades, 6pk (16119)
- Encore Packaging Knives, Cutters & Snips