Shop All Utility Knives
Encore Packaging
Retractable Knife, Retractable Utility
Mfr # EP-100
Zoro # G3551438
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Retractable
- Application General Purpose
- Handle Type Built-in-Blade Breaker
- Blade Material Steel
- Blade Type Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-100
- Zoro # G3551438
- UPC # 850044631643
- Country of Origin China
- Category Utility Knives
Details
Blade Operation | Retractable |
Application | General Purpose |
Item | Retractable Knife |
Handle Type | Built-in-Blade Breaker |
Blade Material | Steel |
Blade Type | Utility |
Description
Retractable Knife,Thin,Snap-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- ENCORE PACKAGING Retractable Knife, Retractable, Metal (EP-200)
- ENCORE PACKAGING Specialty Cutter Slide Knife, 12PK (EP-260)
- ENCORE PACKAGING Specialty Cutter, Slide Knife, Slide, General Purpose (EP-260)
- ENCORE PACKAGING SelfRetracting Knife w Holder, 6PK (EP-235)
- ENCORE PACKAGING Tap Knife, Tap, Metal (EP-270)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-9)
- Encore Packaging Utility Knives