Shop All Utility Knives
Encore Packaging
Retractable Knife, Retractable Scoring
Mfr # EP-190
Zoro # G3551620
original price:
$9.00
19% off
new price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Type Scoring
- Blade Operation Retractable
- Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-190
- Zoro # G3551620
- UPC # 850006645664
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Details
Application | General Purpose |
Blade Type | Scoring |
Blade Operation | Retractable |
Handle Material | Metal |
Item | Retractable Knife |
Description
Retractable Knife with Scoring Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m45x1.5 HSS Metric Hand Tap (DWTSMT45X1.5)
- DRILL AMERICA 3/4" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPT)
- HARDIN 6-Inch Variable Speed Random Orbital Sander with Dust Bag - 6 Amp 700W 2500-10,000 OPM (HD-7800)
- MOODY TOOL Mach Scribe, Threaded Hooked Point (51-1731)
- ENCORE PACKAGING TStyle Economy Lightweight Cutter, 10PK (EP-212)
- ENCORE PACKAGING Poly, Stretch Film, and Twine Cutter, 12PK (EP-222)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- ENCORE PACKAGING TStyle Cutter, 10PK (EP-214)
- ENCORE PACKAGING Safety Knife, Self-Retracting Safety Blade (EP-240)
- ENCORE PACKAGING Slide Knife (EP-265)
- DEXTER RUSSELL Narrow Fillet Knife 7 In Narrow, 12" L (31608)
- Encore Packaging Knives, Cutters & Snips