Shop All Dispensers & Cutters
Encore Packaging
Poly Tubing Dispenser, 36"
Mfr # EP-720-36
Zoro # G3551243
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Table Attachment Clips and Screws
- Width 39 in
- Material Steel
- Overall Height 12 in
- For Roll Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-720-36
- Zoro # G3551243
- UPC # 850044631940
- Country of Origin United States
- Category Dispensers & Cutters
Dimensions
Width | 39 in |
Overall Height | 12 in |
For Roll Width | 36 in |
Overall Width | 39 in |
Overall Depth | 10 in |
Height | 12 in |
Recommended Bag Width | 36 in |
Depth | 10 in |
Details
Item | Poly Tubing Dispenser,36" |
Includes | Table Attachment Clips and Screws |
Material | Steel |
For Use With Product Type | Poly Sheeting |
Color | Black |
Holds Number of Rolls | 1 |
Dispenser Style | Single Roll |
Dispenser Mobility | Mounted |
Dispenser Orientation | Horizontal |
Description
Poly Tubing Dispenser,36 In., Width 39 in, Height 12 in, Depth 10 in, Steel, Recommended Bag Width 36 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line Products Two-Pocket Shop Ticket Holder w/Hanging Strap, Stitched, Clear, 9 x 12, 15/BX (38912)
- ZORO SELECT Multi-Depth Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493U76)
- T.Z. CASE INTERNATIONAL INC. TZ Case Executive Aluminum Storage Case EXC-118-S - 19"L x 16"W x 7-3/8"H Silver (EXC-118-S)
- ZORO SELECT 20" x 6-1/2" Newspaper Bags, 0.65 mil, Clear (5DTW8)
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 12" (EP-725-12)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 20 (EP-838-20)
- ENCORE PACKAGING Wrapstik Economy for PreStretch Film (EP-788)
- ENCORE PACKAGING Streamlined Dispenser, 3" (EP-680-3)
- ENCORE PACKAGING Bidirectional Roller Ultimate Stretch Film Dispenser 18 (EP-838-BS-18)
- ENCORE PACKAGING Poly Tubing Dispenser with Slide Cutter (EP-725-6)
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 80" H (EP-745-60-72)
- Encore Packaging Dispensers & Cutters