Shop All Paper Dispensers
Encore Packaging
Paper/Poly Dispenser, Vertical, 60"
Mfr # EP-5960-60
Zoro # G3552007
product price: $347.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Width 16 in
- Dispenser Mobility Portable
- Holds Number of Rolls 1
- For Roll Width 60 in
- Dispenser Style Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-5960-60
- Zoro # G3552007
- UPC # 851757006322
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Width | 16 in |
For Roll Width | 60 in |
Overall Height | 84 in |
Overall Depth | 18 in |
Overall Width | 16 in |
Recommended Bag Width | 60 in |
Height | 84 in |
Depth | 18 in |
Details
Item | Paper/Poly Dispenser,Vertical,60" |
Dispenser Mobility | Portable |
Holds Number of Rolls | 1 |
Dispenser Style | Single Roll |
Color | Black |
Dispenser Orientation | Vertical |
Includes | Casters Sold Seperatly |
For Use With Product Type | Paper, Poly Sheeting |
Material | Steel |
Description
Paper/Poly Dispenser,Vertical,60 In., Width 16 in, Height 84 in, Depth 18 in, Steel, Recommended Bag Width 60 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- SAFCO Organizer, Desk, Adjustable, Mok (9419MO)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrg, Anti-static, Wht, PK500 (HS1420CC)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1S)
- ENCORE PACKAGING Economy Floor Unit, 24"W (EP-6300-24)
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal36" (EP-5920-36)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-24)
- ENCORE PACKAGING BiSupport Material Roll Stand 24 (EP-6455-24)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal (EP-5920-12)
- SCOTCH Cushion Lock Protective Wrap Dispenser, For Up to 16 in. Diameter x 12 in. Wide Rolls, Steel, Beige (7100253149)
- Encore Packaging Protective Packaging