Shop All Paper Dispensers
Encore Packaging
Paper/Poly Dispenser, Vertical, 36"
Mfr # EP-5960-36
Zoro # G3551961
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Color Black
- Material Steel
- Overall Depth 18 in
- Includes Casters Sold Seperatly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Packaging
- MFR # EP-5960-36
- Zoro # G3551961
- UPC # 851757006292
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Width | 16 in |
Overall Depth | 18 in |
Overall Height | 60 in |
For Roll Width | 36 in |
Overall Width | 16 in |
Height | 60 in |
Depth | 18 in |
Recommended Bag Width | 36 in |
Details
Item | Paper/Poly Tubing Dispenser |
Color | Black |
Material | Steel |
Includes | Casters Sold Seperatly |
Dispenser Orientation | Vertical |
Dispenser Style | Single Roll |
For Use With Product Type | Paper, Poly Sheeting |
Dispenser Mobility | Portable |
Holds Number of Rolls | 1 |
Mount Type | Countertop Mount |
Description
Paper/Poly Tubing Dispenser, Width 16 in, Height 60 in, Depth 18 in, Steel, Recommended Bag Width 36 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 8" x 4", Kraft, 25/Bundle (11R204)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- QUARTET Dry Erase Marker, Bullet Tip, Assorted Colors, PK4 Low Odor (79551-A)
- FLEMING SUPPLY Desktop Cable Organizer Management for 7 Wires, Non-Slip Base, Holds Computer, Charging, Power Cords (744890GJR)
- ENCORE PACKAGING Encore Packaging Paper Crumpler with Idler System, 40-1/2inL x 23-1/2inW x 10-1/2inH, Black (EP-5955-24)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal36" (EP-5920-36)
- ENCORE PACKAGING Economy Floor Unit, 72"W (EP-6300-72)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-24)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal24" (EP-5920-24)
- ENCORE PACKAGING BiSupport Material Roll Stand 24 (EP-6455-24)
- ZORO SELECT Horizontal Paper Cutter, 18", Gray (4UDV8)
- Encore Packaging Protective Packaging