Shop All Paper Cutters
Encore Packaging
Mobile Floor Unit w/Papr Crumpler Device
Mfr # EP-5970-MFU
Zoro # G903551262
product price: $538.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Product Type Paper
- Dispenser Mobility Portable
- Dispenser Orientation Horizontal
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-5970-MFU
- Zoro # G903551262
- UPC # 850035719688
- Country of Origin United States
- Category Paper Cutters
Dimensions
Overall Height | 72 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Details
Item | Mobile Floor Unit with Paper Crumpler Device |
Material | Steel |
For Use With Product Type | Paper |
Dispenser Mobility | Portable |
Dispenser Orientation | Horizontal |
Dispenser Style | Paper Crumpler and Holder |
Holds Number of Rolls | 1 |
Color | Black |
Capacity | 9 in |
Includes | Locking Casters, Easy Tear System |
Description
Mobile Floor Unit with Paper Crumpler Device, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 36 in, Overall Depth 24 in, Overall Height 72 in, Dispenser Style Paper Crumpler and Holder, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Steel, Color Black, Capacity 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 025-RB 25 in. 600 Denier Polyester Sporty Duffel Gear Bag (025-RB)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 16", Kraft, 10/Bundle (55VM32)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 25 ft- Black (WL-ED-UV-0375-25-BK)
- SICURIX SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, PK100 (BAU80300)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-24)
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- LIVEWIRE 12 in. Cut Surecut Trimmer (LI3760201)
- Encore Packaging Paper Cutters